4 C 100 E
Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED
Part # 4 C 100 E
BDI # 619206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580429
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577469
Pitch Diameter - Millimeter:
280.111
2 3V 1060 SK
Description
2 3V 1060 SK V-BELT SHEAVE ; 2 GROOVES 10.6" OD BUSHED
Part # 2 3V 1060 SK
BDI # 616518
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580790
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
1110T10 COVER/GRID ASSY
Description
1110T10 COVER/GRID ASSY ; 0776210 10.63" OD ALUMINUM
Part # 10011519
BDI # 18106277
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.36
1110T10 GRID AND COVER ASSY
Description
1110T10 GRID AND COVER ASSY ; 10.63" OD STEEL
Part # 006759
BDI # 239318
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.296
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.114