D60A52 5.906 MTO
Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES
Part # D60A52 5.906 MTO
BDI # 21445690
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
D140B21H
Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B21H
BDI # 17160033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
37176
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
140BTB21
Description
140BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB21
BDI # 615573
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31982
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577513
Pitch Diameter - Millimeter:
331.038
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577701
Pitch Diameter - Millimeter:
331.038