Features
Thread Size:
TR300 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
6 B 136 R
Description
6 B 136 R V-BELT SHEAVE ; 6GR B 13.6" PD BORED FOR R1 BUSHING
Part # 6 B 136 R
BDI # 21975169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 136 TB
Description
6 B 136 TB V-BELT SHEAVE ; 6GR B 13.6" PD BORED FOR 2517 BUSHING
Part # 6 B 136 TB
BDI # 21975171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
6 B 136 Q
Description
6 B 136 Q V-BELT SHEAVE ; 6GR B 13.6" PD BORED FOR Q1 BUSHING
Part # 6 B 136 Q
BDI # 21975167
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6