Page 1 of 28

Next

Compare
W1928M60-F

COMPARE

W1928M60-F

Description
W1928M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756218

TIMKEN

Part # W1928M60-F

BDI # 24304116

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY
P8020M230-N

COMPARE

P8020M230-N

Description
P8020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755732

TIMKEN

Part # P8020M230-N

BDI # 24303646

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 529.996
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P8020M290-N

COMPARE

P8020M290-N

Description
P8020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755733

TIMKEN

Part # P8020M290-N

BDI # 24303648

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 529.996
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P8020M340-P

COMPARE

P8020M340-P

Description
P8020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755734

TIMKEN

Part # P8020M340-P

BDI # 24303650

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 529.996
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P11214M170-M

COMPARE

P11214M170-M

Description
P11214M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755773

TIMKEN

Part # P11214M170-M

BDI # 24302792

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY