Page 1 of 43

Next

Compare
Q2 1 5/8

COMPARE

Q2 1 5/8

Description
Q2 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 2-7/8" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # Q2 1 5/8

BDI # 610659

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465065
Bushing Series: Q2

Price Inventory : In stock
$ 42.28 / each QTY
PB45XL037

COMPARE

PB45XL037

Description
PB45XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231521

BDI # 1126063

Features

Pitch Diameter - Inch: 2.865
Inch - Metric: Inch
Outside Diameter - Inch: 2.845
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 72.771
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : In stock
$ 40.83 / each QTY
P30-8MGT-20

COMPARE

P30-8MGT-20

Description
P30-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082030

BDI # 1125612

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
$ 69.71 / each QTY
Q1 1 7/8

COMPARE

Q1 1 7/8

Description
Q1 1 7/8 TAPERED BUSHING ; 1-7/8" BORE 2-7/8" OD 2-1/2" LTB

MARTIN SPROCKET & GR

Part # Q1 1 7/8

BDI # 610606

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465016
Bushing Series: Q1

Price Inventory : In stock
$ 44.92 / each QTY
7SC-H 1-3/8

COMPARE

7SC-H 1-3/8

Description
7SC-H 1-3/8 COUPLING HUB

TB WOODS

Part # 7SCH138

BDI # 984982

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Length Thru Bore - Millimeter: 37.313

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Hub Diameter - Inch: 2.813
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 50.52 / each QTY