E100 ELEMENT OMEGA 7300065
Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE
Part # 10287343
BDI # 18143280
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Width - Inch:
0
100E54
Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING
Part # 100E54
BDI # 614357
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31170
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
PX200 PARA-FLEX ELEMENT
Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER
Part # 011120
BDI # 239584
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Width - Inch:
0
QD8/5V28.00
Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH
Part # 78748280
BDI # 1130879
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77199180
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90