Page 1 of 9

Next

Compare
E100 ELEMENT OMEGA 7300065

COMPARE

E100 ELEMENT OMEGA 7300065

Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE

REXNORD

Part # 10287343

BDI # 18143280

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 21

Outside Diameter - Millimeter: 533.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 1,198.93 / each QTY
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
$ 563.52 / each QTY
PX200 PARA-FLEX ELEMENT

COMPARE

PX200 PARA-FLEX ELEMENT

Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011120

BDI # 239584

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 20

Outside Diameter - Millimeter: 508
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 971.71 / each QTY
QD8/5V28.00

COMPARE

QD8/5V28.00

Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH

GATES

Part # 78748280

BDI # 1130879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : In stock
$ 1,520.32 / each QTY
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
$ 1,770.13 / each QTY