Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Global Part Number GPN:
31553
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
16814MT170A
Description
16814MT170A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A
BDI # 923150
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT115A-J
Description
16814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT115A-J
BDI # 923149
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
16814MT170A-F1.500
Description
16814MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F1.500
BDI # 923152
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT170A-F2.000
Description
16814MT170A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F2.000
BDI # 923156
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170