Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
21704000360 12B1 15T SS Sprocket
Description
TSUBAKI 21704000360 12B1 15T SS Sprocket
Part # 21704000360 12B1 15T SS Sprocket
BDI # 24653086
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465180
Bushing Series:
R2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
84.15
Bore - Inch:
3.313
Other Features:
Keyway on ID
Global Part Number GPN:
464505
Bushing Series:
F
D08BTB27-RM
Description
D08BTB27-RM SPROCKET ; DBL TAPER BUSHED SPROCKET 0.5IN PITCH
Part # D08BTB27-RM
BDI # 21516271
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed