14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77199180
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31280
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
160M60
Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING
Part # 160M60
BDI # 616075
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31328
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
3 5V 3750 F
Description
3 5V 3750 F V-BELT SHEAVE ; 3GR 5V 37.5" OD BORED FOR F BUSHING
Part # 3 5V 3750 F
BDI # 618336
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580904
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
4