14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77199180
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
4
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68
5 5V 3150 J
Description
5 5V 3150 J V-BELT SHEAVE ; 5 GROOVES 31-1/2" OD BUSHED
Part # 5 5V 3150 J
BDI # 621053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581176
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
5
6-5V31.50-J
Description
6-5V31.50-J V-BELT QD SHEAVE ; 6/5V31.5-J V-BELT SHEAVE
Part # 455390
BDI # 280466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6