Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.528
Outside Diameter - Millimeter:
242
Inside Diameter - Millimeter:
180
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.474
Outside Diameter - Millimeter:
240.64
Threads per Inch:
12
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.292
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
160B13 X 3-1/4
Description
160B13 X 3-1/4 FORD SPEC SPROCKET ; 160 ANSI 13 TEETH 3-1/4" BORE
Part # 160B13 X 3-1/4
BDI # 24539796
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore