P20-5M-09AL
Description
P20-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821013
BDI # 1125529
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
P20-5M-15AL
Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821014
BDI # 1125530
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
P20-5MGT-25-MPB
Description
P20-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095020
BDI # 1125531
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
38.354
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
P20-5MGT-15-MPB
Description
P20-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093020
BDI # 1409351
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
38.354
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
P20-5M-25 X 3/4IN CUSTOM
Description
P20-5M-25 X 3/4IN CUSTOM PULLEY ; 3/4IN BORE CUSTOM
Part # P20-5M-25 X 3/4IN CUSTOM
BDI # 21866532
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Finished Bore