Page 1 of 2

Next

Compare
12S X 2 7/8

COMPARE

12S X 2 7/8

Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004718

BDI # 238862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : In stock
$ 168.07 / each QTY
PX100 PARA-FLEX ELEMENT

COMPARE

PX100 PARA-FLEX ELEMENT

Description
PX100 PARA-FLEX ELEMENT ; 10" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011110

BDI # 239576

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 2.625

Price Inventory : In stock
$ 203.61 / each QTY
MS-97 1-1/8

COMPARE

MS-97 1-1/8

Description
MS-97 1-1/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS97118

BDI # 988095

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 28.575
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579625
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 1,612.35 / each QTY
PX100 PARA-FLEX ELEMENT CORDLESS

COMPARE

PX100 PARA-FLEX ELEMENT CORDLESS

Description
PX100 PARA-FLEX ELEMENT CORDLESS ; NON RETURNABLE

DODGE

Part # 011290

BDI # 239813

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type: Elastomeric Coupling
Torque: 1350.5In-Lbs
Width - Inch: 2.625

Price Inventory : Available to order
$ 176.15 / each QTY
12S X 3 3/8

COMPARE

12S X 3 3/8

Description
12S X 3 3/8 COUPLING FLANGE ; 3-3/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004726

BDI # 238870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 145.60 / each QTY