P72-14M-170-J HTD

COMPARE

P72-14M-170-J HTD

Description
P72-14M-170-J HTD SYNCH SPROCKET

DODGE

Part # 110889

BDI # 254713

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 331.876
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
$ 714.60 / each QTY