P40-5MGT-15-MPB
Description
P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091040
BDI # 1125716
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
P40-5M-09AL
Description
P40-5M-09AL SYNCHRONOUS PULLEY ; 40GROVES 5MM P 09MM W
Part # 78821043
BDI # 1125714
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P40-5MGT-15-MPB
Description
P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093040
BDI # 18489890
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Powergrip GT2 Belt Style | Solid Style
Global Part Number GPN:
575666
Pitch Diameter - Millimeter:
63.66