P30-8MGT-30
Description
P30-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083030
BDI # 1125613
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
H35B23F X 1
Description
H35B23F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 23T HT 1" BORE
Part # H35B23F-1
BDI # 916267
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38569
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
P30-8MGT-20
Description
P30-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082030
BDI # 1125612
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P308M20-H
Description
P308M20-H SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P308M20-H
BDI # 610204
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577631
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Belt Width - Millimeter:
32