Page 1 of 4

Next

Compare
ES2-R ELEMENT OMEGA

COMPARE

ES2-R ELEMENT OMEGA

Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS

REXNORD

Part # 10287346

BDI # 18143523

Features

Component: Spacer Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 103.93 / each QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # 10287330

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 87.16 / each QTY
RAPTOR E2 ELEMENT

COMPARE

RAPTOR E2 ELEMENT

Description
RAPTOR E2 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015843

BDI # 20492727

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 77.25 / each QTY
C-243

COMPARE

C-243

Description
C-243 SET SCREW COLLAR ; 2-7/16" BORE ZNC PLTD STL

CLIMAX METAL

Part # C-243

BDI # 194303

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 25.4
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Bore - Millimeter: 61.925
Other Features: Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw

Price Inventory : In stock
$ 13.20 / each QTY
FA3501

COMPARE

FA3501

Description
FA3501 FLAT BELT IDER PULLEY ; 3.5" OD 3/4" BORE

FENNER DRIVES

Part # FA3501

BDI # 17283157

Features

Maximum Belt Width - Inch: 0.75
Maximum Belt Width - Millimeter: 19.05
Bearing Type: Ball Bearing
Face Width - Millimeter: 19.558
Face Width - Inch: 0.77

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 3.5
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Bearing | 5/8 Inch Belt Size

Price Inventory : In stock
$ 11.95 / each QTY