Page 1 of 6

Next

Compare
500 HUB 1-1/2 X NO KEYWAY

COMPARE

500 HUB 1-1/2 X NO KEYWAY

Description
500 HUB 1-1/2 X NO KEYWAY COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500116N

BDI # 601665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB 1-3/4X1/2 SPL

COMPARE

500 HUB 1-3/4X1/2 SPL

Description
500 HUB 1-3/4X1/2 SPL COUPLING HUB ; 1-3/4" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50012416S

BDI # 601692

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB 2X1/2

COMPARE

500 HUB 2X1/2

Description
500 HUB 2X1/2 COUPLING HUB ; JAW COUPLING 2" BORE 4" HUB DIA SHAFT

MAGNALOY COUPLING

Part # M50020016

BDI # 601719

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 77.87 / each QTY
500 HUB 13T16/32 SPLINE

COMPARE

500 HUB 13T16/32 SPLINE

Description
500 HUB 13T16/32 SPLINE COUPLING HUB ; 16/32IN SPLINE PITCH 13 TEETH

MAGNALOY COUPLING

Part # M500A1316

BDI # 601766

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 106.67 / each QTY
500 HUB 22X6 METRIC

COMPARE

500 HUB 22X6 METRIC

Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500M2206

BDI # 601804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY