8B-SH
Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB
Part # 8B-SH
BDI # 624342
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter:
68.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135In-Lbs
8S 1 7/8
Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 7/8
BDI # 624372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 1 5/8
Description
8S 1 5/8 SLEEVE COUPLING FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 5/8
BDI # 624370
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 1 1/4
Description
8S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 1/4
BDI # 624362
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
8S 1 3/16
Description
8S 1 3/16 SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 1 3/16
BDI # 624366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs