P72-8M-20-SDS HTD

COMPARE

P72-8M-20-SDS HTD

Description
P72-8M-20-SDS HTD SYNCH SPROCKET

DODGE

Part # 110714

BDI # 254564

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
$ 175.95 / each QTY
P72-8M-30-2517 HT250

COMPARE

P72-8M-30-2517 HT250

Description
P72-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112881

BDI # 255177

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
$ 189.71 / each QTY
P72-8M-30-SK HTD

COMPARE

P72-8M-30-SK HTD

Description
P72-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110734

BDI # 254581

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
$ 173.95 / each QTY