Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
28
Other Features:
13 Locking Screws
Length - Inch:
1.102
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
90
Length - Millimeter:
28
Other Features:
12 Locking Screws
Length - Inch:
1.102
11HS PB
Description
11HS PB CPLG SPACER HUB ; 5.25" OD 1.906" LTB 1.125" MPB
Part # 11HS PB
BDI # 21976608
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
48.412
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11HS 1 5/8
Description
11HS 1 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 11HS 1 5/8
BDI # 614585
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
48.412
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11H 2 3/8
Description
11H 2 3/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 11H 2 3/8
BDI # 614581
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs