Page 1 of 12

Next

Compare
PL120X165 AS

COMPARE

PL120X165 AS

Description
PL120X165 AS POWER LOCK

TSUBAKI

Part # PL120X165 AS

BDI # 928953

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 120
Length - Millimeter: 33
Other Features: 12 Locking Screws
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
PL110X155 AS

COMPARE

PL110X155 AS

Description
PL110X155 AS KEYLESS SCREW LOCKING ASSY ; 110MM BORE 155MM OD

TSUBAKI

Part # PL110X155 AS

BDI # 928952

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.102

Outside Diameter - Millimeter: 155
Bore - Millimeter: 110
Length - Millimeter: 33
Other Features: 11 Locking Screws
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
9S 40MM 10X3.3KW

COMPARE

9S 40MM 10X3.3KW

Description
9S 40MM 10X3.3KW COUPLING ; QUADRA-FLEX COUPLING CI

MARTIN SPROCKET & GR

Part # 9S 40MM 10X3.3KW

BDI # 21445417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1 9/16

COMPARE

9S 1 9/16

Description
9S 1 9/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 1 9/16

BDI # 625799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14H 2 7/8

COMPARE

14H 2 7/8

Description
14H 2 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 14H 2 7/8

BDI # 615480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY