ES40-R HSU ELEMENT OMEGA 7300110RHSU
Description
ES40-R HSU ELEMENT OMEGA 7300110RHSU ; NON-RETURNABLE
Part # ES40-R HSU ELEMENT OMEGA 7300110RHSU
BDI # 21588490
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
ES30-R HSU ELEMENT OMEGA 7300105RHSU
Description
ES30-R HSU ELEMENT OMEGA 7300105RHSU ; NON-RETURNABLE SPACER
Part # ES30-R HSU ELEMENT OMEGA 7300105RHSU
BDI # 18143325
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
E60M ELEMENT OMEGA 7300050M
Description
E60M ELEMENT OMEGA 7300050M ; NON-RETURNABLE
Part # E60M ELEMENT OMEGA 7300050M
BDI # 18143102
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 97
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
0
E50M ELEMENT OMEGA 7300045M
Description
E50M ELEMENT OMEGA 7300045M ; NON-RETURNABLE
Part # E50M ELEMENT OMEGA 7300045M
BDI # 18143097
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
Width - Inch:
0
E70M ELEMENT OMEGA 7300055M
Description
E70M ELEMENT OMEGA 7300055M ; NON-RETURNABLE
Part # E70M ELEMENT OMEGA 7300055M
BDI # 18143106
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.016
Outside Diameter - Millimeter:
356
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 109
Coupling Type:
Elastomeric Coupling
Torque:
2490Nm
Width - Inch:
0