Page 1 of 431

Next

Compare
PA5-028DF090

COMPARE

PA5-028DF090

Description
PA5-028DF090 TIMING BELT PULLEY ; NON-RETURNABLE LIMITED AVAILABILITY

BOSTON GEAR

Part # 54690

BDI # 173700

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: PA Series
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : In stock
$ 70.43 / each QTY
Q2 1 5/8

COMPARE

Q2 1 5/8

Description
Q2 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 2-7/8" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # Q2 1 5/8

BDI # 610659

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465065
Bushing Series: Q2

Price Inventory : In stock
$ 42.28 / each QTY
L070U

COMPARE

L070U

Description
L070U JAW COUPLING ELEMENT ; URETHANE

DODGE

Part # L070U

BDI # 629976

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 64.61In-Lbs

Price Inventory : In stock
$ 5.32 / each QTY
4 HSB X 0.750 STL OMEGA 7300274

COMPARE

4 HSB X 0.750 STL OMEGA 7300274

Description
4 HSB X 0.750 STL OMEGA 7300274 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287375

BDI # 18140415

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY
P20-5M-15AL

COMPARE

P20-5M-15AL

Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821014

BDI # 1125530

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 31.826
Mounting Method: Rough Bore

Price Inventory : In stock
$ 19.27 / each QTY