Page 1 of 2

Next

Compare
SLD 900 MM 240

COMPARE

SLD 900 MM 240

Description
SLD 900 MM 240 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498032

BDI # 598963

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.945

Outside Diameter - Millimeter: 405
Bore - Millimeter: 240
Length - Millimeter: 108.991
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 4.291

Price Inventory : Available to order
$ 3,900.65 / each QTY
12905 1-1/8

COMPARE

12905 1-1/8

Description
12905 1-1/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # 68514421870

BDI # 593402

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Other Features: One Sided Moveable
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 1,791.64 / each QTY
CS285 IN-SHEAR SPIDER 6 PIN

COMPARE

CS285 IN-SHEAR SPIDER 6 PIN

Description
CS285 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 10" OD URETHANE

TIMKEN LOVEJOY

Part # 68514471714

BDI # 596853

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 18760In-Lbs

Price Inventory : Available to order
$ 414.05 / each QTY
CJ 110/125B HUB NI RSB

COMPARE

CJ 110/125B HUB NI RSB

Description
CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED

TIMKEN LOVEJOY

Part # 68514472347

BDI # 596877

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Nodular Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 119.888
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling
Torque: 42480In-Lbs

Price Inventory : Available to order
$ 784.41 / each QTY
QF500TINSERT

COMPARE

QF500TINSERT

Description
QF500T COUPLING INSERT

TIMKEN LOVEJOY

Part # 88345005352

BDI # 789456

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 9.98
Outside Diameter - Millimeter: 253.492

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 788.40 / each QTY