Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
56.007
Other Features:
18 Locking Screws
Length - Inch:
2.205
13SC78
Description
13SC78 SLEEVE CPLG FLANGE ; 13 CPLG SIZE SPACER CAST IRON
Part # 13SC78
BDI # 615418
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
13S 2 3/8
Description
13S 2 3/8 SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON
Part # 13S 2 3/8
BDI # 615416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
12S 1 7/8
Description
12S 1 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 1 7/8
BDI # 614976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5