Page 1 of 49

Next

Compare
HM 3056

COMPARE

HM 3056

Description
HM3056

TIMKEN

Part # HM3056

BDI # 1357963

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.496

Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
HM52T

COMPARE

HM52T

Description
HM52T

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
20A31

COMPARE

20A31

Description
20A31 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A31

BDI # 617045

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 12.356
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.043
Other Features: Simplex Type
Global Part Number GPN: 570058
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60A52 5.906 MTO

COMPARE

D60A52 5.906 MTO

Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES

MARTIN SPROCKET & GR

Part # D60A52 5.906 MTO

BDI # 21445690

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10A-64

COMPARE

10A-64

Description
10A-64 ; POR ROLLER CHAIN SPROCKET

TSUBAKI

Part # 10A-64

BDI # 20888550

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.051
Pitch Diameter - Millimeter: 323.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY