Page 1 of 2

Next

Compare
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
5/8V13.2-4040

COMPARE

5/8V13.2-4040

Description
5-8V13.2-4040 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE

DODGE

Part # 110959

BDI # 254736

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.2
Outside Diameter - Millimeter: 335.28
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 4040
Number of Grooves: 5

Price Inventory : Available to order
$ 653.52 / each QTY
4C13.0-3030

COMPARE

4C13.0-3030

Description
4C13.0-3030 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 115023

BDI # 255944

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.4
Outside Diameter - Millimeter: 340.36
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: 3030
Number of Grooves: 4

Price Inventory : Available to order
$ 425.93 / each QTY
N-056

COMPARE

N-056

Description
N-056 LOCKNUT ; 6TPI 13" OD 1.51" NOMINAL THK

WHITTET-HIGGINS

Part # N-056

BDI # 967650

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13
Outside Diameter - Millimeter: 330.2
Threads per Inch: 6

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
$ 498.45 / each QTY