HD100C70 X 2-1/2 PB
Description
HD100C70 X 2-1/2 PB SPROCKET
Part # HD100C70 X 2-1/2 PB
BDI # 25186187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Duplex Type
Global Part Number GPN:
570266
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
20CTB70
Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB70
BDI # 617168
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569687
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Simplex Type
Global Part Number GPN:
570698
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore