Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580996
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
240C30 X 5-7/16 2SS
Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB
Part # 240C30 X 5-7/16 2SS
BDI # 23244368
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.07
Pitch Diameter - Millimeter:
728.599
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Global Part Number GPN:
30271
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Rough Bore
4 B 300 E
Description
4 B 300 E V-BELT SHEAVE ; E TYPE 30.35" OD 4 GROOVE
Part # 4 B 300 E
BDI # 619158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581127
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4