40BTB20
Description
40BTB20 ROLLER CHAIN SPROCKET ; 1/2" 20T BORE FOR 1610 BUSHING
Part # 40BTB20
BDI # 620122
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32054
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33311
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
5016 1 1/4
Description
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
Part # 5016 1 1/4
BDI # 622174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5016 1 3/8
Description
5016 1 3/8 CHAIN CPLG HUB ; 1-3/8" BORE 2-1/2" HUB DIA
Part # 5016 1 3/8
BDI # 622177
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
60BS13 1 7/16
Description
60BS13 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 13T 1-7/16" BORE
Part # 60BS13 1 7/16
BDI # 622734
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
34571
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore