8MX-42S-36

COMPARE

8MX-42S-36

Description
8MX-42S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183042

BDI # 1117434

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.148
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 106.959
Mounting Method: Bushed

Price Inventory : Available to order
$ 151.27 / each QTY
PB8MX-42S-62

COMPARE

PB8MX-42S-62

Description
PB8MX-42S-62 SYNCHRONOUS PULLEY ; 8MM P 42GROVES

GATES

Part # 77156042

BDI # 1126101

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.148
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 106.959
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 154.93 / each QTY