ES4-R HDY ELEMENT OMEGA 7300085HDY
Description
ES4-R HDY ELEMENT OMEGA 7300085HDY ; NON-RETURNABLE
Part # ES4-R HDY ELEMENT OMEGA 7300085HDY
BDI # 21473958
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
E4 HSU ELEMENT OMEGA 7300015HSU
Description
E4 HSU ELEMENT OMEGA 7300015HSU ; NON-RETURNABLE
Part # E4 HSU ELEMENT OMEGA 7300015HSU
BDI # 18143089
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0
E4J HSU ELEMENT OMEGA 7300015HSUJBS
Description
E4J HSU ELEMENT OMEGA 7300015HSUJBS ; NON-RETURNABLE W/SS BOLT
Part # E4J HSU ELEMENT OMEGA 7300015HSUJBS
BDI # 24119831
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
ES4-R HSU ELEMENT OMEGA 7300085HSU
Description
ES4-R HSU ELEMENT OMEGA 7300085HSU ; NON-RETURNABLE
Part # ES4-R HSU ELEMENT OMEGA 7300085HSU
BDI # 18143329
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # ES4-R ELEMENT OMEGA 7300085
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25