Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
C226 HUB 7/8 RSB NKW NO SETSCREW
Description
C226 HUB 7/8 RSB NKW NO SETSCREW
Part # C226-HUB-7/8-RSB-NKW-N/SS
BDI # 595138
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling
Torque:
NBR 2988 | Hytrel/Bronze 5940In-Lbs
C226 45MM 14X3.8MM KW
Description
C226 45MM 14X3.8MM KW COUPLING HUB
Part # C226-HUB-45MMH7-14X3.8MMKW
BDI # 595865
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
C226 55MM 16X4.3MM KW
Description
C226 55MM 16X4.3MM KW COUPLING HUB
Part # C226-HUB-55MMH7-16X4.3MMKW
BDI # 596238
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
C226 1-5/8 3/8X3/16 KW
Description
C226 1-5/8 3/8X3/16 KW COUPLING HUB
Part # C226-HUB-1-5/8-3/8X3/16KW
BDI # 593782
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling