Page 1 of 27

Next

Compare
D12B21 72MM NKW

COMPARE

D12B21 72MM NKW

Description
MARTIN SPROCKET & GR D12B21 72MM NKW

MARTIN SPROCKET & GR

Part # D12B21 72MM NKW

BDI # 23938991

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.032
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.426
Other Features: Duplex Type
Pitch Diameter - Millimeter: 127.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS21HT 1-1/8

COMPARE

60BS21HT 1-1/8

Description
60BS21HT 1-1/8 SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60BS21HT 1-1/8

BDI # 21515969

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS21H X 1-15/16 KW SS

COMPARE

D60BS21H X 1-15/16 KW SS

Description
D60BS21H X 1-15/16 KW SS CHAIN SPROCKET ; 60CHAIN 21T

MARTIN SPROCKET & GR

Part # D60BS21H X 1-15/16 KW SS

BDI # 24435066

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.426
Other Features: With Set Screw
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS21HT 2

COMPARE

60BS21HT 2

Description
60BS21HT 2 SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60BS21HT 2

BDI # 21445360

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B21H

COMPARE

D60B21H

Description
D60B21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B21H

BDI # 607943

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.426
Other Features: Duplex Type
Global Part Number GPN: 30668
Pitch Diameter - Millimeter: 127.838
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY