50BS28 REBORED TO 2IN
Description
50BS28 REBORED TO 2IN SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS28 REBORED TO 2IN
BDI # 21516088
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
5.922
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
5.922
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571667
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
50B28 REBORED 2IN 1/2KW/SS
Description
50B28 REBORED 2IN 1/2KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50B28 REBORED 2IN 1/2KW/SS
BDI # 21516110
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore