TAN26-2
Description
TAN26-2 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK
Part # TAN26-2
BDI # 1374131
Features
Thread Size:
5.106-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.885
Nominal Thickness - Millimeter:
22.479
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling