Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
36491
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60B28 X 1-7/8 KW 2SS
Description
60B28 X 1-7/8 KW 2SS SPROCKET ; 1-7/8" BORE
Part # 60B28 X 1-7/8 KW 2SS
BDI # 24581460
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571373
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
60BS28 1 5/8
Description
60BS28 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS28 1 5/8
BDI # 622970
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Global Part Number GPN:
35019
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
12B28 X 40MM BORE
Description
12B28 X 40MM BORE SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.75IN PITCH
Part # 12B28 X 40MM BORE
BDI # 21515762
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore