Page 1 of 24

Next

Compare
E60R30H

COMPARE

E60R30H

Description
E60R30H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60R30H

BDI # 608667

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571374
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A30 MTO PER DWG 120-0357

COMPARE

60A30 MTO PER DWG 120-0357

Description
60A30 MTO PER DWG 120-0357 SPROCKET

MARTIN SPROCKET & GR

Part # 60A30 MTO PER DWG 120-0357

BDI # 24086548

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B30 X 1-7/8

COMPARE

60B30 X 1-7/8

Description
60B30 X 1-7/8 ROLLER CHAIN SPROCKET ; 60CHAIN 30T

MARTIN SPROCKET & GR

Part # 60B30 X 1-7/8

BDI # 24894080

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B30 X 30MM

COMPARE

60B30 X 30MM

Description
60B30 X 30MM ALTERED RLR CHAIN SPROCKET ; 60 ANSI 30 T00TH 30MM BORE

MARTIN SPROCKET & GR

Part # 60B30 X 30MM

BDI # 23706701

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B30 1-1/4 KWY SS

COMPARE

D60B30 1-1/4 KWY SS

Description
D60B30 1-1/4 KWY SS SPROCKET

MARTIN SPROCKET & GR

Part # D60B30 1-1/4 KWY SS

BDI # 21585646

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: With Set Screw
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY