Page 1 of 1464

Next

Compare
50STICKERSA0/2L PER B201-3537 REV A

COMPARE

50STICKERSA0/2L PER B201-3537 REV A

Description
50STICKERSA0/2L PER B201-3537 REV A ; ROLLER CHAIN

TSUBAKI

Part # 50STICKERSA0/2L PER B201-3537 REV A

BDI # 24956839

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Other Features: With SA0 Attachment | Attachment Spacing at Every 2 Link | Sticker Series

Price Inventory : Available to order
Loading Price
QTY
40-2 NEP RIV C/L

COMPARE

40-2 NEP RIV C/L

Description
40-2 NEP RIV C/L CONNECTING LINK ; 40-2 ANSI SPRING CLIP 0.5 PITCH

TSUBAKI

Part # 40-2 NEP RIV C/L

BDI # 24956849

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40-2
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Zinc Plated Steel
Other Features: Neptune Series
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
RS100V-6-2POL

COMPARE

RS100V-6-2POL

Description
100V-6OL2P ; POR 100V-6 2 PITCH OFFSET LINK

TSUBAKI

Part # RS100V-6-2POL

BDI # 905045

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100-6
Component: Two Pitch Offset Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: Oil Field
Number of Strands: 6

Price Inventory : Available to order
Loading Price
QTY
RS100V-6-CL-SP

COMPARE

RS100V-6-CL-SP

Description
100V-6CLSPCL ; POR 100V-6 CONN LK W/ STANDARD MLP

TSUBAKI

Part # RS100V-6-CL-SP

BDI # 905043

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100-6
Component: Connecting Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: Oil Field
Number of Strands: 6

Price Inventory : Available to order
Loading Price
QTY
40-2 LOT RIV 100FT

COMPARE

40-2 LOT RIV 100FT

Description
40-2 LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL

TSUBAKI

Part # 40-2 LOT RIV 100FT

BDI # 903788

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40-2
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Lotus Series | Pre Lubricated | Solid Roller
Chain Series: Standard
Internal Special Features: High Speed

Price Inventory : Available to order
Loading Price
QTY