Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type
Global Part Number GPN:
571036
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
41BS11 5/8
Description
41BS11 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 11 TEETH 1 ROW
Part # 41BS11 5/8
BDI # 620475
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32462
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
41BS12 5/8
Description
41BS12 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 12T 5/8" BORE
Part # 41BS12 5/8
BDI # 620485
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32463
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
50A17
Description
50A17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE A PLATE
Part # 50A17
BDI # 621150
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
31719
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
06BTB23H
Description
06BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB23H
BDI # 613240
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569176
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed