Page 1 of 3

Next

Compare
4016TBH

COMPARE

4016TBH

Description
4016TBH CHAIN CPLG HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBH

BDI # 620394

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
60BTB14

COMPARE

60BTB14

Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB14

BDI # 623401

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.736
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32170
Pitch Diameter - Millimeter: 85.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTB15

COMPARE

60BTB15

Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB15

BDI # 623403

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.978
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32172
Pitch Diameter - Millimeter: 91.643
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTB17

COMPARE

60BTB17

Description
60BTB17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB17

BDI # 623407

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.082
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.462
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32176
Pitch Diameter - Millimeter: 103.683
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BTB18

COMPARE

50BTB18

Description
50BTB18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB18

BDI # 621900

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32126
Pitch Diameter - Millimeter: 91.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY