Page 1 of 5

Next

Compare
10018 2 7/8

COMPARE

10018 2 7/8

Description
10018 2 7/8 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE

MARTIN SPROCKET & GR

Part # 10018 2 7/8

BDI # 614426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.84

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 144.475
Hub Diameter - Inch: 5.688
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
E6

COMPARE

E6

Description
E6 COUPLING ELEMENT ; 6" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E6

BDI # 608617

Features

Component: Element
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1134In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY
10018 2 7/16

COMPARE

10018 2 7/16

Description
10018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 5-11/16" HUB DIA

MARTIN SPROCKET & GR

Part # 10018 2 7/16

BDI # 614425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.84

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 144.475
Hub Diameter - Inch: 5.688
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10018

COMPARE

10018

Description
10018 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 10018

BDI # 614422

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.84

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter: 144.475
Hub Diameter - Inch: 5.688
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
40R31/35 C=2.750 WRAPFLEX 3700081

COMPARE

40R31/35 C=2.750 WRAPFLEX 3700081

Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; NON-RETURNABLE SPACER HUB

REXNORD

Part # 40R31/35 C=2.750 WRAPFLEX 3700081

BDI # 23136004

Features

Component: Spacer Hub
Width - Millimeter: 69.85
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.75

Price Inventory : Available to order
Loading Price
QTY