XTH25 WELD-ON HUB
Description
XTH25 WELD-ON HUB ; LOW CARBON STEEL 4.69" OD
Part # 226918
BDI # 20498469
2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; 7300230 NON RETURNABLE
Part # 10287363
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
B141 HI POWER
Description
B141 HI POWER V-BELT ; 144IN BELT OC 0.66IN BELT W
Part # 90032141
BDI # 1121091
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
3650
Belt Style:
V-Belt
Belt Outside Length - Inch:
144
Belt Series:
B | 17X
Belt Width - Inch:
0.625
100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed