TP4400-8MGT-20
Description
TP4400-8MGT-20 TIMING BELT ; 8MM PITCH 4400MM PITCH LEN
Part # 92320093
BDI # 1136726
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
378003
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
4400
Belt Pitch Length - Inch:
173.228
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Inch
Other Features:
Ultramite
Part Type:
Housing
1080T HUB X 60MM H7
Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE
Part # 007637
BDI # 25815262
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
3MR-74S-15
Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W
Part # 78436045
BDI # 1105588
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Keyway on ID
Global Part Number GPN:
460540
Bushing Series:
J