ESA-P2B-TRB-1-15/16
Description
ESA-P2B-TRB-1-15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-1 15/16
BDI # 24621149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
P4B526-TAF-407RE
Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 037628
BDI # 243100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P2B-GTMAH-85M
Description
P2B-GTMAH-85M; 068686 PILLOW BLK BRG ; NON RETURNABLE
Part # 068686
BDI # 246369
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Medium Duty | Air Handling | Thin Wall
Global Part Number GPN:
500225
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-IP-050MRE
Description
P2B-IP-050MRE; 049476 PILLOW BLK BRG ; NON RETURNABLE
Part # 049476
BDI # 20494495
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72.6
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522574
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2