TAK1 3/16
Description
TAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # TAK1 3/16
BDI # 1374109
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Low Base
Global Part Number GPN:
520190
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZA2100
Description
ZA2100 PILLOW BLOCK ROLLER BEARING ; 1" BORE 1-9/16" BASE-CTR HGT 2-HOLE
Part # 10414407
BDI # 18146886
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502385
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAK1 1/8
Description
VAK1 1/8 PILLOW BLK BRG UNIT ; 1-1/8" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # VAK1 1/8
BDI # 1374427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520176
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 3/16
Description
RAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # RAK1 3/16
BDI # 1371364
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Low Base
Global Part Number GPN:
520428
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAK1 1/4S
Description
VAK1 1/4S PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # VAK1 1/4S
BDI # 1374426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520177
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2