SBFL 201 8 G
Description
SBFL 201 8 G FLANGE BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # 2101041133
BDI # 518930
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547820
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
SBRFB 204 12 G
Description
SBRFB 204 12 G FLANGED BLOCK BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 3 HOLE
Part # 2101032125
BDI # 519098
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547793
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
SAF 210 32 G
Description
SAF210-32G FLANGE BEARING ; 2" ID 4B SQUARE 2" BORE CAST IRON
Part # 2101040872
BDI # 518680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.713
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547702
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
UCF 215 48
Description
UCF 215 48 FLANGED BLOCK BEARING ; 3" BORE 8.9" BOLT CIRCLE 4 HOLE
Part # 2101036231
BDI # 520138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
557510
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
225
NA 204 12
Description
NA 204 12 INSERT BEARING ; 3/4INX1.8504INX1.7126IN
Part # 2101031958
BDI # 517968
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
43.5
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar