P2B515-ISN-065MFR
Description
P2B515-ISN-065MFR;071007M PILLOW BLK BRG ; NON RETURNABLE
Part # 071007M
BDI # 247479
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | SN Style | Imperial Locking Mechanism
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
E-P2B-TRB-65MM
Description
E-P2B-TRB-65MM PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-65MM
BDI # 1355704
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row
Global Part Number GPN:
603151
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.8
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
550521
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCP213
Description
UCP213 PILLOW BLOCK BEARING ; 65MM BORE 76.2MM BASE-CTR HGT 2 HOLE
Part # UCP213
BDI # 114707
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
524164
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2